FT40DL841RSEC0 - 40 Watt 4 Pin Compact Fluorescent

Sylvania

  • $7.84 (Each)
  • $7.84 (Each)

  • $78.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FT40DL841RSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FT40DL/841/RS/ECO/20586
Description
40 Watt 4 Pin Compact Fluorescent
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Slang Terms

Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135205866 / 00046135205866
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Standard Packaging
$78.40 (Per 10)
Resources
Images
 
 
FT40DL841RSEC0 - Large Image
 
FT40DL841RSEC0 - Large Image
 
FT40DL841RSEC0 - Small Image
MSDS Sheets
 
 
FT40DL841RSEC0 - MSDS Sheet
Attachments
 
 
FT40DL841RSEC0 - Specification Sheet
Tech Bulletins
 
 
FT40DL841RSEC0 - Tech Bulletin
Other Links
 
 
FT40DL841RSEC0 - Other
 
FT40DL841RSEC0 - Other
 
FT40DL841RSEC0 - Other
Features
Wattage
40
Lamp Type
DULUX L
amperage rating
Ballast Dependent
Ballast Type
Electronic and Dimming
Shape
T5
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
2G11
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
80 - 89
Dimensions and Weight
Diameter
0.709 in;18 mm
Length
22.4 in;573 mm
Descriptions
Description
40 WATT 4 PIN COMPACT FLUORESCENT
Product Type
Compact Fluorescent Lamp
Short Description
Compact Fluorescent Lamp, 40 W, 2G11, 4100k
Special Features
Approximate Initial Lumens after 100 hours Operation
extra long description
SYL FT40DL/841/RS/ECO/20586 FT40DL8
Long Description
DULUX 40W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Additional Information
bulb shape
T5
average life
20000 h
Brightness (Lumens)
3150 lm
dimmable
Yes
start type
Rapid Start
Standards Met
ANSI C78.901 - 2001
package quantity
10 CA
GREEN CERTIFICATION
Yes
lumens
3150
Base
2G11
total harmonic distortion
Ballast Dependent
Manufacturer Information
Manufacturers Part Number
FT40DL/841/RS/ECO/20586
Brand
SYLVANIA
GTIN
00046135205866
UPC
046135205866
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
ANSI C78.901 - 2001
You must have an account to view stock levels
These alternate items can be purchased instead of FT40DL841RSEC0.
Jump To:

Similar Items

Similar items are close alternatives to FT40DL841RSEC0, though they may not be 100% alike.

Ge, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11)...
  • Our Part #: F4030BXSPX41
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F40/30BX/SPX41
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.70) ·
F4030BXSPX41 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FT40DL841RSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F40/30BX/SPX41 GE Lighting 00043168169547
FT40W/2G11/RS/841 NEMA Generic n/a
FT40DL841RSECO Osram Sylvania 00046135205866
PL-L40W/841/RS/IS Philips Lighting n/a
S6768 FT40DL/841/RS Satco n/a
There were no add-on items found for FT40DL841RSEC0.

* All prices subject to change.