H33GL400DX - 400W ED37 Mercury Vapor White Mogul Base Lamp

Sylvania

  • $49.60 (Each)
  • $49.60 (Each)

  • $297.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H33GL400DX
Manufacturer
Sylvania
Manufacturer's Part Number
H33GL-400/DX/69450
Description
400W ED37 Mercury Vapor White Mogul Base Lamp
Syl H33GL-400/DX/69450 H33GL400DX 6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
046135694509 / 00046135694509
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.60 (Each)
Standard Packaging
$297.60 (Per 6)
Resources
MSDS Sheets
 
 
H33GL400DX - MSDS Sheet
Images
 
 
H33GL400DX - Large Image
 
H33GL400DX - Small Image
Attachments
 
 
H33GL400DX - Specification Sheet
Other Links
 
 
H33GL400DX - Other
Tech Bulletins
 
 
H33GL400DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Shape
ED28
Material, Color, and Finish
color temperature
5900.000000000000000
Finish
COATED
color rendering index (cri)
43
Descriptions
Product Type
H33GL400DX 6/CS 1/Sku
Description
400W ED37 MERCURY VAPOR WHITE MOGUL BASE LAMP
Long Description
SYL H33GL-400/DX/69450 H33GL400DX 6
Additional Information
lumens
7700;7700.0000
Base
E39
average life
24000
Manufacturer Information
Manufacturers Part Number
H33GL-400/DX/69450
Brand
SYLVANIA
GTIN
00046135694509
UPC
046135694509
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Type
High Intensity Discharge (HID)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.85
Carton
1
Package
6
Uses, Certifications, and Standards
standard
H33
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat