H38JA100DX - 100W ED23.5 Mercury Vapor White Mogul Base Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H38JA100DX
Manufacturer
Sylvania
Manufacturer's Part Number
H38JA-100/DX/69408
Description
100W ED23.5 Mercury Vapor White Mogul Base Lamp
Syl H38JA-100/DX/69408 H38JA100DX 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
046135694080 / 00046135694080
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
H38JA100DX - MSDS Sheet
Images
 
 
H38JA100DX - Large Image
 
Small Image - Small Image
 
H38JA100DX - Small Image
Attachments
 
 
H38JA100DX - Specification Sheet
Other Links
 
 
H38JA100DX - Other
 
H38JA100DX - Other
Tech Bulletins
 
 
H38JA100DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
47
Shape
ET23.5
Material, Color, and Finish
color temperature
4000.000000000000000
color rendering index (cri)
45
Finish
COATED
Descriptions
Product Type
H38JA100DX 20/CS 1/Sku
Description
100W ED23.5 MERCURY VAPOR WHITE MOGUL BASE LAMP
Long Description
SYL H38JA-100/DX/69408 H38JA100DX 2
Additional Information
Base
E39
Manufacturer Information
Manufacturers Part Number
H38JA-100/DX/69408
Brand
SYLVANIA
GTIN
00046135694080
UPC
046135694080
Taxonomies, Classifications, and Categories
Type
High Intensity Discharge (HID)
Category Description
MERCURY VAPOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
standard
H38
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat