LED11PAR30LNDIM8 - 11W Led PAR30 50K 850LM

Sylvania

  • $8.36 (Each)
  • $8.36 (Each)

  • $50.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11PAR30LNDIM8
Manufacturer
Sylvania
Manufacturer's Part Number
LED11PAR30LNDIM850FL4013YGLWRP
Description
11W Led PAR30 50K 850LM
Led PAR30 LN, 11W, Dimmable, 82CRI, 850 Lumen, 5000K, 15000 Life, E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135746031 / 00046135746031
Weight per unit
0.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.36 (Each)
Carton
$50.16 (Per 6)
Standard Packaging
$8.36 (Each)
Resources
Images
 
 
LED11PAR30LNDIM8 - Small Image
 
LED11PAR30LNDIM8 - Large Image
Attachments
 
 
LED11PAR30LNDIM8 - Specification Sheet
Tech Bulletins
 
 
LED11PAR30LNDIM8 - Tech Bulletin
Other Links
 
 
LED11PAR30LNDIM8 - Other
 
LED11PAR30LNDIM8 - Other
 
LED11PAR30LNDIM8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED PAR30 LN
Shape
PAR30LN
Wattage
11.00
Voltage Rating
120.00
Material, Color, and Finish
Style
PAR30-shape
color rendering index (cri)
82
Dimensions and Weight
Size
3.74
Descriptions
Product Type
LED11PAR30LNDIM850FL4013YGLWRP 6/CS 1/SK
Description
11W LED PAR30 50K 850LM
extra long description
SYL LED11PAR30LNDIM850FL4013YGLWRP/
Long Description
LED PAR30 LN, 11W, Dimmable, 82CRI, 850 Lumen, 5000K, 15000 Life, E26 Medium Base
Additional Information
Voltage
120.00 V
average life
15000
lumens
850
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED11PAR30LNDIM850FL4013YGLWRP
GTIN
00046135746031
UPC
046135746031
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.825
Carton
6
Package
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat