LED12.5PAR30LNHD - *Discontinued* 12.5W Led PAR30LN 27K 900LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12.5PAR30LNHD
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED12.5PAR30LN/HD/DIM/927/FL40
Description
*Discontinued* 12.5W Led PAR30LN 27K 900LM
Syl LED12.5PAR30LN/HD/Dim/927/FL40/
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135795671 / 00046135795671
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
LED12.5PAR30LNHD - Other
 
LED12.5PAR30LNHD - Other
Tech Bulletins
 
 
LED12.5PAR30LNHD - Tech Bulletin
Images
 
 
LED12.5PAR30LNHD - Large Image
 
LED12.5PAR30LNHD - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.50
Voltage Rating
120.00
Lamp Type
LED PAR30LN
Shape
PAR30LN
Material, Color, and Finish
Style
PAR30-shape
color rendering index (cri)
91
Dimensions and Weight
Size
3.74
Descriptions
Product Type
LED12.5PAR30LNHDDIM927FL40 6/CS 1/Sku
Description
*DISCONTINUED* 12.5W LED PAR30LN 27K 900LM
Long Description
SYL LED12.5PAR30LN/HD/DIM/927/FL40/
Additional Information
average life
25000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED12.5PAR30LN/HD/DIM/927/FL40
Brand
Ledvance LLC
GTIN
00046135795671
UPC
046135795671
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat