LED120HIBAY850M0 - 120W Led High Bay Retrofit Screw In Lamp 5K

Sylvania

  • $174.42 (Each)
  • $174.42 (Each)

  • $697.68 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED120HIBAY850M0
Manufacturer
Sylvania
Manufacturer's Part Number
LED120HIBAY850MOG/40981
Description
120W Led High Bay Retrofit Screw In Lamp 5K
Syl LED120HIBAY850MOG/40981 Led120h
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409813 / 00046135409813
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.42 (Each)
Standard Packaging
$697.68 (Per 4)
Resources
Images
 
 
LED120HIBAY850M0 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED120HIBAY850M0 - Small Image
Attachments
 
 
LED120HIBAY850M0 - Specification Sheet
Tech Bulletins
 
 
LED120HIBAY850M0 - Tech Bulletin
Other Links
 
 
LED120HIBAY850M0 - Other
 
LED120HIBAY850M0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120.00
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
9.06
Descriptions
Product Type
LED120HIBAY850MOG 4/CS 1/Sku
Long Description
SYL LED120HIBAY850MOG/40981 LED120H
Description
120W LED HIGH BAY RETROFIT SCREW IN LAMP 5K
Additional Information
Power Factor
0.90
Voltage
120.00 - 277.00 V
lumens
17,400
average life
50000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED120HIBAY850MOG/40981
GTIN
00046135409813
UPC
046135409813
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.2
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat