LED12A19DIM0850U - 12W Led A19 50K Dim 1100LM

Sylvania

  • $3.82 (Each)
  • $3.82 (Each)

  • $22.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12A19DIM0850U
Manufacturer
Sylvania
Manufacturer's Part Number
LED12A19DIMO850URP/74690
Description
12W Led A19 50K Dim 1100LM
Led A19, 12W, Dimmable, 80CRI, 1100 Lumen, 5000K, 15000 Life, E26 Mediumbase, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135746901 / 00046135746901
Weight per unit
0.327 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$22.92 (Per 6)
Resources
Images
 
 
LED12A19DIM0850U - Small Image
 
LED12A19DIM0850U - Large Image
Attachments
 
 
LED12A19DIM0850U - Specification Sheet
Tech Bulletins
 
 
LED12A19DIM0850U - Tech Bulletin
Other Links
 
 
LED12A19DIM0850U - Other
 
LED12A19DIM0850U - Other
 
LED12A19DIM0850U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Voltage Rating
120.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Product Type
LED12A19DIMO850URP 6/CS 1/Sku
extra long description
SYL LED12A19DIMO850URP/74690 LED12A
Description
12W LED A19 50K DIM 1100LM
Long Description
LED A19, 12W, Dimmable, 80CRI, 1100 Lumen, 5000K, 15000 Life, E26 MediumBase, FROSTED Finish
Additional Information
lumens
1,100
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12A19DIMO850URP/74690
GTIN
00046135746901
UPC
046135746901
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.327
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat