LED12BR40DIM940T - 12W Led BR40 40K Dim 1100LM

Sylvania

  • $6.92 (Each)
  • $6.92 (Each)

  • $41.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12BR40DIM940T
Manufacturer
Sylvania
Manufacturer's Part Number
LED12BR40DIM940TLRP2/41214
Description
12W Led BR40 40K Dim 1100LM
Led BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 4000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135412141 / 00046135412141
Weight per unit
0.61342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.92 (Each)
Standard Packaging
$41.52 (Per 6)
Resources
Images
 
 
LED12BR40DIM940T - Small Image
 
LED12BR40DIM940T - Large Image
Attachments
 
 
LED12BR40DIM940T - Specification Sheet
Tech Bulletins
 
 
LED12BR40DIM940T - Tech Bulletin
Other Links
 
 
LED12BR40DIM940T - Other
 
LED12BR40DIM940T - Other
 
LED12BR40DIM940T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Voltage Rating
120.00
Shape
BR40
Lamp Type
LED BR40
Material, Color, and Finish
color rendering index (cri)
90
Dimensions and Weight
Size
4.8
Descriptions
Description
12W LED BR40 40K DIM 1100LM
Product Type
LED12BR40DIM940TLRP2 12/CS 2/Sku
extra long description
SYL LED12BR40DIM940TLRP2/41214 LED1
Long Description
LED BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 4000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
lumens
1,100
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12BR40DIM940TLRP2/41214
GTIN
00046135412141
UPC
046135412141
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.61342
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat