LED12PAR30LNHDDI - 12W Led PAR30LN 27K 900LM

Sylvania

  • $9.97 (Each)
  • $9.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12PAR30LNHDDI
Manufacturer
Sylvania
Manufacturer's Part Number
LED12PAR30LNHDDIM927G2FL40/409
Description
12W Led PAR30LN 27K 900LM
Led PAR30LN, 12W, Dimmable, 91CRI, 1050 Lumen, 2700K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409844 / 00046135409844
Weight per unit
0.623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Resources
Other Links
 
 
LED12PAR30LNHDDI - Other
 
LED12PAR30LNHDDI - Other
 
LED12PAR30LNHDDI - Other
Attachments
 
 
LED12PAR30LNHDDI - Specification Sheet
Tech Bulletins
 
 
LED12PAR30LNHDDI - Tech Bulletin
Images
 
 
LED12PAR30LNHDDI - Large Image
 
LED12PAR30LNHDDI - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Voltage Rating
120.00
Lamp Type
LED PAR30LN
Shape
PAR30LN
Material, Color, and Finish
color rendering index (cri)
91
Style
PAR30-shape
Dimensions and Weight
Size
3.74
Descriptions
Product Type
LED12PAR30LNHDDIM927G2FL40 6/CS 1/Sku
Description
12W LED PAR30LN 27K 900LM
extra long description
SYL LED12PAR30LNHDDIM927G2FL40/4098
Long Description
LED PAR30LN, 12W, Dimmable, 91CRI, 1050 Lumen, 2700K, 25000 life
Additional Information
lumens
1,050
Voltage
120.00 V
average life
25000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED12PAR30LNHDDIM927G2FL40/409
Brand
SYLVANIA
GTIN
00046135409844
UPC
046135409844
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.623
Carton
1
Uses, Certifications, and Standards
standard
FTC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat