LED12T8L36FG841 - 3' 12W Led T8 41K DBL End Line Volt 120-277V 1450L

Sylvania

  • $9.94 (Each)
  • $9.94 (Each)

  • $248.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12T8L36FG841
Manufacturer
Sylvania
Manufacturer's Part Number
LED12T8L36FG841BFG2/41738
Description
3' 12W Led T8 41K DBL End Line Volt 120-277V 1450L
3 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 12W, 120 277V, 82 Cri, 1450 Lumens, 4100K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135417382 / 00046135417382
Weight per unit
0.449 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.94 (Each)
Standard Packaging
$248.50 (Per 25)
Resources
Images
 
 
LED12T8L36FG841 - Large Image
 
LED12T8L36FG841 - Small Image
Attachments
 
 
LED12T8L36FG841 - Specification Sheet
Tech Bulletins
 
 
LED12T8L36FG841 - Tech Bulletin
Other Links
 
 
LED12T8L36FG841 - Other
 
LED12T8L36FG841 - Other
 
LED12T8L36FG841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Dimensions and Weight
Size
1.02
Descriptions
Description
3' 12W LED T8 41K DBL END LINE VOLT 120-277V 1450L
extra long description
SYL LED12T8L36FG841BFG2/41738 LED12
Product Type
LED12T8L36FG841BFG2 25/CS 1/Sku
Long Description
3 ft, LEDlescent Ballast free LED T8, frosted glass, 12W, 120 277V, 82 CRI, 1450 Lumens, 4100K CCT, 50000 life
Additional Information
lumens
1,450
Voltage
120.00 - 277.00 V
average life
50000
Base
Medium Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12T8L36FG841BFG2/41738
GTIN
00046135417382
UPC
046135417382
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.449
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat