LED12T8L36FG841B - 3' 12W Led T8 41K DBL End Line Volt 120-277V 1450L

Ledvance LLC

  • $19.28 (Each)
  • $19.28 (Each)

  • $482.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12T8L36FG841B
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED12T8/L36/FG/841/BF/75011
Description
3' 12W Led T8 41K DBL End Line Volt 120-277V 1450L
OBS75011 3 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 12W, 120 277V, 82 Cri, 1450 Lumens, 4100K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750113 / 00046135750113
Weight per unit
0.4488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.28 (Each)
Standard Packaging
$482.00 (Per 25)
Resources
Images
 
 
LED12T8L36FG841B - Small Image
 
LED12T8L36FG841B - Large Image
Attachments
 
 
LED12T8L36FG841B - Specification Sheet
Tech Bulletins
 
 
LED12T8L36FG841B - Tech Bulletin
Other Links
 
 
LED12T8L36FG841B - Other
 
LED12T8L36FG841B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Description
3' 12W LED T8 41K DBL END LINE VOLT 120-277V 1450L
Product Type
LED12T8L36FG841BF 25/CS 1/Sku
extra long description
SYL LED12T8/L36/FG/841/BF/75011 LED
Long Description
OBS75011 3 ft, LEDlescent Ballast free LED T8, frosted glass, 12W, 120 277V, 82 CRI, 1450 Lumens, 4100K CCT, 50000 life
Additional Information
average life
50000
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED12T8/L36/FG/841/BF/75011
GTIN
00046135750113
UPC
046135750113
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4488
Carton
1
Package
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat