LED13BR40DIM8271 - 13W Led BR40 27K 900LM

Sylvania

  • $8.45 (Each)
  • $8.45 (Each)

  • $50.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13BR40DIM8271
Manufacturer
Sylvania
Manufacturer's Part Number
79498
Description
13W Led BR40 27K 900LM
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135794988 / 00046135794988
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.45 (Each)
Standard Packaging
$50.70 (Per 6)
Resources
Images
 
 
LED13BR40DIM8271 - Large Image
 
LED13BR40DIM8271 - Large Image
 
LED13BR40DIM8271 - Small Image
Attachments
 
 
LED13BR40DIM8271 - Specification Sheet
Tech Bulletins
 
 
LED13BR40DIM8271 - Tech Bulletin
Other Links
 
 
LED13BR40DIM8271 - Other
 
LED13BR40DIM8271 - Other
 
LED13BR40DIM8271 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Voltage Rating
120.00
Lamp Type
LED BR40
Wattage
13.00
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26 Medium
color rendering index (cri)
80
Dimensions and Weight
Length
6.25 in
Diameter
4.88 in
Size
5.96
Descriptions
Description
13W LED BR40 27K 900LM
Product Type
Led Lamp
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 13W, 120V
Additional Information
Lead Free;RoHS Compliant;Operating Temperature -4 to 104 Deg F;Power Factor 0.7
extra long description
SYL LED13BR40DIM82710YVRP2/79498 LE
Long Description
LED BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 life
Additional Information
Brightness (Lumens)
900 lm
average life
11000 h
Minimum Operating Temperature
-4 °F
Maximum Operating Temperature
+104 °F
Power Factor
0.7
Standards Met
ETL Approved;RoHS Compliant;
package quantity
12 CA;2 PK
Voltage
120.00 V
lumens
900
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
79498
Brand
SYLVANIA
GTIN
00046135794988
UPC
046135794988
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Recessed Downlight;Wall Washer;Track Lighting
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat