LED13BR40DIM8301 - BR40 13W 80CRI 900 Lumen 3K Dimmable Led

Ledvance LLC

  • $7.02 (Each)
  • $7.02 (Each)

  • $84.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13BR40DIM8301
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED13BR40/DIM/830/10YV/RP2/403
Description
BR40 13W 80CRI 900 Lumen 3K Dimmable Led
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135403385 / 00046135403385
Weight per unit
0.5025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Standard Packaging
$84.24 (Per 12)
Resources
Images
 
 
LED13BR40DIM8301 - Small Image
 
LED13BR40DIM8301 - Large Image
Attachments
 
 
LED13BR40DIM8301 - Specification Sheet
Tech Bulletins
 
 
LED13BR40DIM8301 - Tech Bulletin
Other Links
 
 
LED13BR40DIM8301 - Other
 
LED13BR40DIM8301 - Other
 
LED13BR40DIM8301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
13.00
Shape
BR40
Lamp Type
LED BR40
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
5.96
Descriptions
Description
BR40 13W 80CRI 900 LUMEN 3K DIMMABLE LED
Product Type
LED12BR40DIM83010YVRP2 12/CS 2/Sku
extra long description
SYL LED13BR40DIM83010YVRP2/40338 LE
Long Description
LED BR40, 12W, Dimmable, 80CRI, 900 Lumen, 3000K, 11000 life
Additional Information
beam angle
110
average life
11000
Voltage
120.00 V
lumens
900
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED13BR40/DIM/830/10YV/RP2/403
Brand
Ledvance LLC
GTIN
00046135403385
UPC
046135403385
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.5025
Carton
1
Package
12
Uses, Certifications, and Standards
standard
FTC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat