LED14A19F82710YV - 14W Led A19 27K 1500LM

Sylvania

  • $3.58 (Each)
  • $3.58 (Each)

  • $21.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14A19F82710YV
Manufacturer
Sylvania
Manufacturer's Part Number
LED14A19F82710YVRP/79292
Description
14W Led A19 27K 1500LM
Led A19, 14W 80CRI, 1500 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792922 / 00046135792922
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Standard Packaging
$21.48 (Per 6)
Resources
Images
 
 
LED14A19F82710YV - Small Image
 
LED14A19F82710YV - Large Image
Attachments
 
 
LED14A19F82710YV - Specification Sheet
Tech Bulletins
 
 
LED14A19F82710YV - Tech Bulletin
Other Links
 
 
LED14A19F82710YV - Other
 
LED14A19F82710YV - Other
 
LED14A19F82710YV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
14.00
Lamp Type
LED A19
Shape
A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
14W LED A19 27K 1500LM
Product Type
LED14A19F82710YVRP 6/CS 1/Sku
extra long description
SYL LED14A19F82710YVRP/79292 LED14A
Long Description
LED A19, 14W 80CRI, 1500 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish
Additional Information
lumens
1,500
average life
11000
Voltage
120.00 V
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED14A19F82710YVRP/79292
GTIN
00046135792922
UPC
046135792922
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat