LED14A19F83510YV - 14W Led A19 35K 80CRI 1500LM ND

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14A19F83510YV
Manufacturer
Sylvania
Manufacturer's Part Number
LED14A19F83510YVRP4/78102
Description
14W Led A19 35K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 3500K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135781025 / 00046135781025
Weight per unit
0.2629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
LED14A19F83510YV - Specification Sheet
Other Links
 
 
LED14A19F83510YV - Other
 
LED14A19F83510YV - Other
 
LED14A19F83510YV - Other
Images
 
 
LED14A19F83510YV - Large Image
Tech Bulletins
 
 
LED14A19F83510YV - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
14.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Product Type
LED14A19F83510YVRP4 24/CS 4/Sku
Description
14W LED A19 35K 80CRI 1500LM ND
extra long description
SYL LED14A19F83510YVRP4/78102 LED14
Long Description
LED A19, 14W 80CRI, 1500 Lumen, 3500K, 11000 Life, E26 Medium Base, FROSTED Finish
Additional Information
lumens
1,500
Voltage
120.00 V
average life
11000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED14A19F83510YVRP4/78102
GTIN
00046135781025
UPC
046135781025
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.2629
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat