LED14A19F85010YV - 14W Led A19 50K 80CRI 1500LM ND

Sylvania

  • $3.58 (Each)
  • $3.58 (Each)

  • $21.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14A19F85010YV
Manufacturer
Sylvania
Manufacturer's Part Number
79294
Description
14W Led A19 50K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792946 / 00046135792946
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Standard Packaging
$21.48 (Per 6)
Resources
Images
 
 
LED14A19F85010YV - Small Image
 
LED14A19F85010YV - Large Image
 
LED14A19F85010YV - Large Image
Attachments
 
 
LED14A19F85010YV - Specification Sheet
Tech Bulletins
 
 
LED14A19F85010YV - Tech Bulletin
Other Links
 
 
LED14A19F85010YV - Other
 
LED14A19F85010YV - Other
 
LED14A19F85010YV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
A19
Lamp Type
LED A19
Voltage Rating
120.00
Wattage
14.00
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Base Type
E26 Medium
Finish
Frosted
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Diameter
2.375 in
Length
4.29 in
Size
2.36
Descriptions
Product Type
A21 LED Lamp
Short Description
A21 LED Lamp, 5000K, 14W, 120V
Description
14W LED A19 50K 80CRI 1500LM ND
extra long description
SYL LED14A19F85010YVRP/79294 LED14A
Long Description
LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Brightness (Lumens)
1500 lm
average life
11000 h
Standards Met
cETLus Listed
package quantity
6 CA;1 PK
Base
E26 Medium
lumens
1,500
Voltage
120.00 V
Manufacturer Information
Manufacturers Part Number
79294
Brand
SYLVANIA
GTIN
00046135792946
UPC
046135792946
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat