LED15PAR38DIM830 - 15W Led PAR38 30K 40DEG Beam Dim 1300LM

Sylvania

  • $11.73 (Each)
  • $11.73 (Each)

  • $70.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15PAR38DIM830
Manufacturer
Sylvania
Manufacturer's Part Number
41060
Description
15W Led PAR38 30K 40DEG Beam Dim 1300LM
Led PAR38, 15W, Dimmable, 82CRI, 1300 Lumen, 3000K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135410604 / 4058118196630 / 00046135410604
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.73 (Each)
Standard Packaging
$70.38 (Per 6)
Resources
Images
 
 
LED15PAR38DIM830 - Small Image
 
LED15PAR38DIM830 - Large Image
Attachments
 
 
LED15PAR38DIM830 - Specification Sheet
Tech Bulletins
 
 
LED15PAR38DIM830 - Tech Bulletin
Other Links
 
 
LED15PAR38DIM830 - Other
 
LED15PAR38DIM830 - Other
 
LED15PAR38DIM830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LED15PAR38DIM830FL4013YGLWRP 6/CS 1/Sku
Description
15W LED PAR38 30K 40DEG BEAM DIM 1300LM
Long Description
LED PAR38, 15W, Dimmable, 82CRI, 1300 Lumen, 3000K, 15000 life
extra long description
SYL LED15PAR38DIM830FL4013YGLWRP/41
Additional Information
lumens
1,300
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
41060
GTIN
00046135410604
UPC
046135410604
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.34
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat