LED15T8L48DIM850 - 15W Led T8 48" 50K 2200LM 50000HRS

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8L48DIM850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED15T8/L48/DIM/850/SUB/G6/752
Description
15W Led T8 48" 50K 2200LM 50000HRS
OBSL48/Dim/850/Sub/G7 4FT Substitube Led T8, Dimmable, Frosted Glass, 15.5W, 82CRI, 2200 Lumen, 5000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135752971 / 4055462160829 / 00046135752971
Weight per unit
0.794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED15T8L48DIM850 - Large Image
Attachments
 
 
LED15T8L48DIM850 - Specification Sheet
Tech Bulletins
 
 
LED15T8L48DIM850 - Tech Bulletin
Other Links
 
 
LED15T8L48DIM850 - Other
 
LED15T8L48DIM850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Shape
T8
Wattage
78599141454
Lamp Type
LED T8
Material, Color, and Finish
color temperature
5000 V
Style
Tube, double-ended
Color
WHITE GLOSS
color rendering index (cri)
82 K
Dimensions and Weight
Size
4.417
Descriptions
Product Type
LED15T8L48DIM850SUBG6 10/CS 10/Sku
Description
15W LED T8 48" 50K 2200LM 50000HRS
extra long description
SYL LED15T8/L48/DIM/850/SUB/G6/7529
Long Description
OBSL48/DIM/850/SUB/G7 4ft SubstiTUBE LED T8, Dimmable, frosted glass, 15.5W, 82CRI, 2200 Lumen, 5000K, 50000 life
Additional Information
lumens
2.2k lm
average life
50000 HR
dimmable
Yes Yes/No
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED15T8/L48/DIM/850/SUB/G6/752
sub brand
SubstiTUBE
GTIN
00046135752971
UPC
046135752971
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Availability
Status
Inactive
Packaging
Weight per each
0.794
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15T8L48DIM850.
Jump To:

Similar Items

Similar items are close alternatives to LED15T8L48DIM850, though they may not be 100% alike.

Ge, Led, 15 WTT, 1800 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
  • Our Part #: LED15ET8G4850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED15ET8/G/4/850
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($251.40) ·
LED15ET8G4850 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.57

Each

Call nearest store for Item Price
14W, 1800 Lumen, 4FT , 220FT Beam Angle, Works With Existing Ballast, 5000K BD
  • Our Part #: LED14T848GC850S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED14T8-48GC-850-S
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($337.50) ·
LED14T848GC850S - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat