LED15T8L48FGDIM8 - 15W Led T8 50K Glass Type A 2200LM

Sylvania

  • $6.98 (Each)
  • $6.98 (Each)

  • $174.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8L48FGDIM8
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGDIM850SUBG9/41829
Description
15W Led T8 50K Glass Type A 2200LM
4FT Substitube Led T8 Value, Frosted Glass, 15W, 82 Cri, 2200 Lumens, 5000K, 50, 000 HRS Life, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418297 / 00046135418297
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Standard Packaging
$174.50 (Per 25)
Resources
Images
 
 
LED15T8L48FGDIM8 - Small Image
 
LED15T8L48FGDIM8 - Large Image
Attachments
 
 
LED15T8L48FGDIM8 - Specification Sheet
Tech Bulletins
 
 
LED15T8L48FGDIM8 - Tech Bulletin
Other Links
 
 
LED15T8L48FGDIM8 - Other
 
LED15T8L48FGDIM8 - Other
 
LED15T8L48FGDIM8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
15.00
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Dimensions and Weight
Size
1.02
Descriptions
Description
15W LED T8 50K GLASS TYPE A 2200LM
extra long description
SYL LED15T8L48FGDIM850SUBG9/41829 L
Product Type
LED15T8L48FGDIM850SUBG9 25/CS 1/Sku
Long Description
4ft SubstiTUBE LED T8 Value, Frosted Glass, 15W, 82 CRI, 2200 Lumens, 5000K, 50,000 hrs Life, Dimmable
Additional Information
Voltage
120.00 V
Base
G13
lumens
2,200
average life
50000
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED15T8L48FGDIM850SUBG9/41829
GTIN
00046135418297
UPC
046135418297
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.467
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat