LED15T8L48FGIS84 - *Delisted* 15W Led T8 41K Glass Type A 2200LM

Sylvania

  • $9.95 (Each)
  • $9.95 (Each)

  • $248.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8L48FGIS84
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGIS841SUBG9/40641
Description
*Delisted* 15W Led T8 41K Glass Type A 2200LM
OBS40641 4FT Substitube Led T8 Value Instant Start Only, Frosted Glass, 15W, 82CRI, 2200 Lumen, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406416 / 4058118143603 / 00046135406416
Weight per unit
0.478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Standard Packaging
$248.75 (Per 25)
Resources
Images
 
 
LED15T8L48FGIS84 - Large Image
 
LED15T8L48FGIS84 - Small Image
Attachments
 
 
LED15T8L48FGIS84 - Specification Sheet
Tech Bulletins
 
 
LED15T8L48FGIS84 - Tech Bulletin
Other Links
 
 
LED15T8L48FGIS84 - Other
 
LED15T8L48FGIS84 - Other
 
LED15T8L48FGIS84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
extra long description
SYL LED15T8L48FGIS841SUBG9/40641 LE
Product Type
LED15T8L48FGIS841SUBG9 25/CS 1/Sku
Description
*DELISTED* 15W LED T8 41K GLASS TYPE A 2200LM
Long Description
OBS40641 4ft SubstiTUBE LED T8 VALUE Instant Start Only, frosted glass, 15W, 82CRI, 2200 Lumen, 4100K, 50000 life
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
lumens
2,200
Base
G13
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED15T8L48FGIS841SUBG9/40641
GTIN
00046135406416
UPC
046135406416
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.478
Carton
1
Package
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat