LED15T8UFP835SUB - 15W Led U-Bend 35K 6" Space

Ledvance LLC

  • $23.65 (Each)
  • $23.65 (Each)

  • $236.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8UFP835SUB
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED15T8/U/FP/835/SUB/G6/75493
Description
15W Led U-Bend 35K 6" Space
OBS75493 Substitube Curvalume Ips Led T8 U Bend, Frosted Plastic , 15W, 82 Cri, 2100 Lumen, 3500K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135754937 / 00046135754937
Weight per unit
0.729 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.65 (Each)
Standard Packaging
$236.50 (Per 10)
Resources
Other Links
 
 
LED15T8UFP835SUB - Other
 
LED15T8UFP835SUB - Other
Tech Bulletins
 
 
LED15T8UFP835SUB - Tech Bulletin
Images
 
 
LED15T8UFP835SUB - Large Image
Attachments
 
 
LED15T8UFP835SUB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
347.00
Wattage
15.00
Lamp Type
LED T8 U-BEND
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.15
Descriptions
Description
15W LED U-BEND 35K 6" SPACE
Product Type
LED15T8UFP835SUBG6 10/CS 1/Sku
extra long description
SYL LED15T8/U/FP/835/SUB/G6/75493 L
Long Description
OBS75493 SubstiTUBE Curvalume IPS LED T8 U bend, frosted plastic , 15W, 82 CRI, 2100 Lumen, 3500K, 50000 life
Additional Information
average life
50000
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED15T8/U/FP/835/SUB/G6/75493
GTIN
00046135754937
UPC
046135754937
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.729
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat