LED15T8UFP841BF - *Delisted* Led U Bend 4100K Ballast Free

Sylvania

  • $19.94 (Each)
  • $19.94 (Each)

  • $199.40 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8UFP841BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8/U/FP/841/BF/40614
Description
*Delisted* Led U Bend 4100K Ballast Free
OBS40614 Led T8 Ubend Curvalume Ledlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135406140 / 00046135406140
Weight per unit
0.544 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.94 (Each)
Standard Packaging
$199.40 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED15T8UFP841BF - Small Image
 
LED15T8UFP841BF - Large Image
Attachments
 
 
LED15T8UFP841BF - Specification Sheet
Other Links
 
 
LED15T8UFP841BF - Other
 
LED15T8UFP841BF - Other
 
LED15T8UFP841BF - Other
Tech Bulletins
 
 
LED15T8UFP841BF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
extra long description
SYL LED15T8/U/FP/841/BF/40614 LED15
Product Type
LED15T8UFP841BF 10/CS 1/Sku
Description
*DELISTED* LED U BEND 4100K BALLAST FREE
Long Description
OBS40614 LED T8 UBEND Curvalume LEDlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 life
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,100
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED15T8/U/FP/841/BF/40614
GTIN
00046135406140
UPC
046135406140
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.544
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat