LED16.5PAR38HD27 - 16.5W Led PAR38 27K 1250LM

Sylvania

  • $24.83 (Each)
  • $24.83 (Each)

  • $148.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16.5PAR38HD27
Manufacturer
Sylvania
Manufacturer's Part Number
LED16.5PAR38/HD/DIM/927/NFL25/
Description
16.5W Led PAR38 27K 1250LM
Syl LED16.5PAR38/HD/Dim/927/NFL25/7
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135783531 / 00046135783531
Weight per unit
1.1566 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.83 (Each)
Standard Packaging
$148.98 (Per 6)
Resources
Images
 
 
LED16.5PAR38HD27 - Large Image
 
LED16.5PAR38HD27 - Small Image
Attachments
 
 
LED16.5PAR38HD27 - Specification Sheet
Other Links
 
 
LED16.5PAR38HD27 - Other
 
LED16.5PAR38HD27 - Other
Tech Bulletins
 
 
LED16.5PAR38HD27 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
16.50
Lamp Type
LED PAR38
Shape
PAR38
Material, Color, and Finish
color rendering index (cri)
91
Style
PAR38-shape
Dimensions and Weight
Size
4.74
Descriptions
Description
16.5W LED PAR38 27K 1250LM
Product Type
LED16.5PAR38HDDIM927NFL25 6/CS 1/Sku
Long Description
SYL LED16.5PAR38/HD/DIM/927/NFL25/7
Additional Information
lumens
1,250
Voltage
120.00 V
average life
25000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED16.5PAR38/HD/DIM/927/NFL25/
Brand
SYLVANIA
GTIN
00046135783531
UPC
046135783531
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.1566
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat