LED16A19DIM0830U - 16W Led A19 30K Dim 2600LM

Sylvania

  • $4.51 (Each)
  • $4.51 (Each)

  • $27.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A19DIM0830U
Manufacturer
Sylvania
Manufacturer's Part Number
LED16A19DIMO830URP/41183
Description
16W Led A19 30K Dim 2600LM
Led A19, 16W, Dimmable, 80CRI, 1600 Lumen, 3000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411830 / 00046135411830
Weight per unit
0.83133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Standard Packaging
$27.06 (Per 6)
Resources
Images
 
 
LED16A19DIM0830U - Small Image
 
LED16A19DIM0830U - Large Image
 
Small Image - Small Image
Attachments
 
 
LED16A19DIM0830U - Specification Sheet
Other Links
 
 
LED16A19DIM0830U - Other
 
LED16A19DIM0830U - Other
 
LED16A19DIM0830U - Other
Tech Bulletins
 
 
LED16A19DIM0830U - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
16.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.56
Descriptions
Product Type
LED16A19DIMO830URP 6/CS 1/Sku
extra long description
SYL LED16A19DIMO830URP/41183 LED16A
Description
16W LED A19 30K DIM 2600LM
Long Description
LED A19, 16W, Dimmable, 80CRI, 1600 Lumen, 3000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
lumens
1,600
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED16A19DIMO830URP/41183
GTIN
00046135411830
UPC
046135411830
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.83133
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FTC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat