LED16A19DIM0850U - 16W Led A19 50K Dim 2600LM

Ledvance LLC

  • $4.41 (Each)
  • $4.41 (Each)

  • $26.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A19DIM0850U
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED14A19DIMO850URP/40736
Description
16W Led A19 50K Dim 2600LM
Led A19, 16W, Dimmable, 80CRI, 1600 Lumen, 5000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407369 / 4058118164547 / 00046135407369
Weight per unit
0.831 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Standard Packaging
$26.46 (Per 6)
Resources
Images
 
 
LED16A19DIM0850U - Large Image
 
LED16A19DIM0850U - Small Image
Attachments
 
 
LED16A19DIM0850U - Specification Sheet
Tech Bulletins
 
 
LED16A19DIM0850U - Tech Bulletin
Other Links
 
 
LED16A19DIM0850U - Other
 
LED16A19DIM0850U - Other
 
LED16A19DIM0850U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED A19
Descriptions
Description
16W LED A19 50K DIM 2600LM
Long Description
LED A19, 16W, Dimmable, 80CRI, 1600 Lumen, 5000K, 15000 Life, E26 Medium Base, FROSTED Finish
Product Type
LED16A19DIMO850URP 6/CS 1/Sku
extra long description
SYL LED16A19DIMO850URP/40736 LED16A
Additional Information
lumens
1,600
Voltage
120.00 V
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED14A19DIMO850URP/40736
GTIN
00046135407369
UPC
046135407369
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.831
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat