LED17T8L48841BF - *Delisted* 17W Led T8 48" 41K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48841BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/FG/841/BF/75026
Description
*Delisted* 17W Led T8 48" 41K DBL 120-277V
OBS75026 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750267 / 00046135750267
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48841BF - Small Image
 
LED17T8L48841BF - Large Image
 
LED17T8L48841BF - Large Image
Attachments
 
 
LED17T8L48841BF - Specification Sheet
Tech Bulletins
 
 
LED17T8L48841BF - Tech Bulletin
Other Links
 
 
LED17T8L48841BF - Other
 
LED17T8L48841BF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Material
Glass
Shape
T8
Lamp Type
LED T8
Wattage
17.00
Material, Color, and Finish
Color Rendering Index
82
color temperature
4100 k
Finish
Frosted
Base Type
G13
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Diameter
1.02 in
Length
48 in
Size
1.02
Descriptions
Description
17W LED T8 48" 41K DBL 120-277V
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 4100K, 2200 lm, 17W, 48", Double End
extra long description
SYL LED17T8/L48/FG/841/BF/75026 LED
Long Description
OBS75026 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life
Additional Information
beam angle
220 °
Brightness (Lumens)
2200 lm
Wiring Type
Double End
Standards Met
UL Listed;DLC Approved
package quantity
25 CA;1 PK
Voltage
120.00 - 277.00 V
average life
50000
Base
G13
lumens
2,200
Manufacturer Information
Manufacturers Part Number
LED17T8/L48/FG/841/BF/75026
Brand
SYLVANIA
sub brand
LEDlescent(TM)
GTIN
00046135750267
UPC
046135750267
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat