LED17T8L48841BF7 - *Delisted* 17W Led T8 48" 41K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48841BF7
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/FG/841/BF/75026
Description
*Delisted* 17W Led T8 48" 41K DBL 120-277V
OBS75026 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750267 / 00046135750267
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48841BF7 - Small Image
 
LED17T8L48841BF7 - Large Image
Attachments
 
 
LED17T8L48841BF7 - Specification Sheet
Tech Bulletins
 
 
LED17T8L48841BF7 - Tech Bulletin
Other Links
 
 
LED17T8L48841BF7 - Other
 
LED17T8L48841BF7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Product Type
LED17T8L48FG841BF 25/CS 1/Sku
Long Description
OBS75026 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life
extra long description
SYL LED17T8/L48/FG/841/BF/75026 LED
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
average life
50000
Base
G13
Manufacturer Information
Manufacturers Part Number
LED17T8/L48/FG/841/BF/75026
Brand
SYLVANIA
GTIN
00046135750267
UPC
046135750267
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat