LED17T8L48850BF - 17W Led T8 48" 5K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48850BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/FG/850/BF/75027
Description
17W Led T8 48" 5K DBL 120-277V
Syl LED17T8/L48/FG/850/BF/75027 Led
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750274 / 00046135750274
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48850BF - Large Image
 
LED17T8L48850BF - Large Image
 
LED17T8L48850BF - Small Image
Attachments
 
 
LED17T8L48850BF - Specification Sheet
Tech Bulletins
 
 
LED17T8L48850BF - Tech Bulletin
Other Links
 
 
LED17T8L48850BF - Other
 
LED17T8L48850BF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.00
Lamp Type
LED T8
Voltage Rating
120 to 277 v
Material
Glass
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Color Rendering Index
82
color temperature
5000 k
Base Type
G13
Finish
Frosted
Dimensions and Weight
Size
1.02
Diameter
1.02 in
Length
48 in
Descriptions
Description
17W LED T8 48" 5K DBL 120-277V
Long Description
SYL LED17T8/L48/FG/850/BF/75027 LED
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 2200 lm, 17W, 48", Double End
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
average life
50000
Base
G13
beam angle
220 °
Brightness (Lumens)
2200 lm
package quantity
25 CA;1 PK
Wiring Type
Double End
Standards Met
UL Listed;DLC Approved
Manufacturer Information
Brand
SYLVANIA
sub brand
LEDlescent(TM)
Manufacturers Part Number
LED17T8/L48/FG/850/BF/75027
GTIN
00046135750274
UPC
046135750274
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
standard
RoHS
Application
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat