LED18HIDR850 - *Delisted* 18W Led Hid Retrofit Corn Lamp - 5000K

Sylvania

  • $33.43 (Each)
  • $33.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18HIDR850
Manufacturer
Sylvania
Manufacturer's Part Number
LED18HIDR850/40705
Description
*Delisted* 18W Led Hid Retrofit Corn Lamp - 5000K
OBS40705 18W Led Hid Retrofit Lamp 5000K Corn Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407055 / 4058118161362 / 00046135407055
Weight per unit
0.706 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.43 (Each)
Resources
Images
 
 
LED18HIDR850 - Small Image
 
LED18HIDR850 - Large Image
Attachments
 
 
LED18HIDR850 - Specification Sheet
Tech Bulletins
 
 
LED18HIDR850 - Tech Bulletin
Other Links
 
 
LED18HIDR850 - Other
 
LED18HIDR850 - Other
 
LED18HIDR850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Style
Other
Dimensions and Weight
Size
2.56
Descriptions
Product Type
LED18HIDR850 4/CS 1/Sku
extra long description
SYL LED18HIDR850/40705 LED18HIDR850
Long Description
OBS40705 18W LED HID Retrofit Lamp 5000K Corn Lamp
Description
*DELISTED* 18W LED HID RETROFIT CORN LAMP - 5000K
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,600
average life
50000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED18HIDR850/40705
Brand
SYLVANIA
GTIN
00046135407055
UPC
046135407055
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.706
Carton
1
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat