LED23A21DIM0830U - 23W Led A21 30K Dim 2550LM

Sylvania

  • $11.51 (Each)
  • $11.51 (Each)

  • $69.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED23A21DIM0830U
Manufacturer
Sylvania
Manufacturer's Part Number
LED23A21DIMO830URP/79734
Description
23W Led A21 30K Dim 2550LM
Led A21, 23W, Dimmable, 80CRI, 2600 Lumen, 3000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135797347 / 00046135797347
Weight per unit
0.8313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Standard Packaging
$69.06 (Per 6)
Resources
Images
 
 
LED23A21DIM0830U - Large Image
 
LED23A21DIM0830U - Small Image
Attachments
 
 
LED23A21DIM0830U - Specification Sheet
Other Links
 
 
LED23A21DIM0830U - Other
 
LED23A21DIM0830U - Other
 
LED23A21DIM0830U - Other
Tech Bulletins
 
 
LED23A21DIM0830U - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
23.00
Shape
A21
Lamp Type
LED A21
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.93
Descriptions
extra long description
SYL LED23A21DIMO830URP/79734 LED23A
Description
23W LED A21 30K DIM 2550LM
Product Type
LED23A21DIMO830URP 6/CS 1/Sku
Long Description
LED A21, 23W, Dimmable, 80CRI, 2600 Lumen, 3000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
2,600
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED23A21DIMO830URP/79734
GTIN
00046135797347
UPC
046135797347
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.8313
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat