LED25PAR38H0DIM - 25W Led PAR38 50K Dim 2650LM

Sylvania

  • $31.59 (Each)
  • $31.59 (Each)

  • $189.54 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED25PAR38H0DIM
Manufacturer
Sylvania
Manufacturer's Part Number
LED25PAR38HODIM850FL40WRP/7479
Description
25W Led PAR38 50K Dim 2650LM
Led PAR38, 23W, Dimmable, 81CRI, 2650 Lumen, 5000K, 25000 Life, Medium Base
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747946 / 00046135747946
Weight per unit
1.4516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Standard Packaging
$189.54 (Per 6)
Resources
Images
 
 
LED25PAR38H0DIM - Large Image
 
LED25PAR38H0DIM - Small Image
 
Small Image - Small Image
Attachments
 
 
LED25PAR38H0DIM - Specification Sheet
Other Links
 
 
LED25PAR38H0DIM - Other
 
LED25PAR38H0DIM - Other
 
LED25PAR38H0DIM - Other
Tech Bulletins
 
 
LED25PAR38H0DIM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED PAR38
Voltage Rating
120.00
Wattage
25.00
Shape
PAR38
Material, Color, and Finish
color rendering index (cri)
81
Style
PAR38-shape
Dimensions and Weight
Size
0.19
Descriptions
Product Type
LED25PAR38HODIM850FL40WRP 6/CS 1/Sku
Description
25W LED PAR38 50K DIM 2650LM
extra long description
SYL LED25PAR38HODIM850FL40WRP/74794
Long Description
LED PAR38, 23W, Dimmable, 81CRI, 2650 Lumen, 5000K, 25000 Life, Medium Base
Additional Information
Base
E26 Medium
Voltage
120.00 V
lumens
2,650
average life
25000
Manufacturer Information
Manufacturers Part Number
LED25PAR38HODIM850FL40WRP/7479
Brand
SYLVANIA
GTIN
00046135747946
UPC
046135747946
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.4516
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat