LED27HIDR850 - 27W Led Hid Retrofit Corn Lamp - 5000K

Ledvance LLC

  • $34.47 (Each)
  • $34.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED27HIDR850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED27HIDR850-4/CS-1/SKU/40708
Description
27W Led Hid Retrofit Corn Lamp - 5000K
OBS40708 Led18hidr850
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407086 / 4058118161416 / 00046135407086
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.47 (Each)
Resources
Images
 
 
LED27HIDR850 - Large Image
 
LED27HIDR850 - Small Image
Attachments
 
 
LED27HIDR850 - Specification Sheet
Tech Bulletins
 
 
LED27HIDR850 - Tech Bulletin
Other Links
 
 
LED27HIDR850 - Other
 
LED27HIDR850 - Other
 
LED27HIDR850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
2.56
Descriptions
Product Type
LED27HIDR850 4/CS 1/Sku
Description
27W LED HID RETROFIT CORN LAMP - 5000K
Long Description
OBS40708 LED18HIDR850
extra long description
SYL LED27HIDR850/40708 LED27HIDR850
Additional Information
Voltage
120.00 - 277.00 V
lumens
3,900
average life
50000
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED27HIDR850-4/CS-1/SKU/40708
GTIN
00046135407086
UPC
046135407086
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat