LED27HIDR8SC2MED - 27W Led Hid RPL 3K/4K/5K Med Base 4050LM

Sylvania

  • $40.83 (Each)
  • $40.83 (Each)

  • $163.32 (Per 4)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED27HIDR8SC2MED
Manufacturer
Sylvania
Manufacturer's Part Number
LED27HIDR8SC2MED/41008
Description
27W Led Hid RPL 3K/4K/5K Med Base 4050LM
OBS41008 27W Led Hidr CCT Selectable Lamp (3000K/4000K/5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410086 / 00046135410086
Weight per unit
0.805 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.83 (Each)
Standard Packaging
$163.32 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
LED27HIDR8SC2MED - Large Image
 
LED27HIDR8SC2MED - Small Image
Other Links
 
 
LED27HIDR8SC2MED - Other
 
LED27HIDR8SC2MED - Other
 
LED27HIDR8SC2MED - Other
Tech Bulletins
 
 
LED27HIDR8SC2MED - Tech Bulletin
Attachments
 
 
LED27HIDR8SC2MED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
HIDR
Shape
SPECIAL
Wattage
27.00
Material, Color, and Finish
Color Rendering Index (Cri)
80
Dimensions and Weight
Size
2.36
Descriptions
Description
27W LED HID RPL 3K/4K/5K MED BASE 4050LM
Extra Long Description
LDV LED27HIDR8SC2MED/41008 LED27HID
Long Description
OBS41008 27W LED HIDr CCT Selectable Lamp (3000K/4000K/5000K)
Product Type
LED27HIDR8SC2MED 4/CS 1/Sku
Additional Information
Average Life
50000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED27HIDR8SC2MED/41008
GTIN
00046135410086
UPC
046135410086
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.805
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available
Dodge City
2 View Store

M-Z

Location Stock Available
NE Wichita
8 View Store
Salina
14 View Store

* All prices subject to change.

Begin Live Chat