LED36HIDR850MED - *Delisted* 36W Led Hid Retrofit Corn Lamp - 5000K

Sylvania

  • $49.51 (Each)
  • $49.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED36HIDR850MED
Manufacturer
Sylvania
Manufacturer's Part Number
LED36HIDR850MED/40874
Description
*Delisted* 36W Led Hid Retrofit Corn Lamp - 5000K
OBS40874 36W Led Hid Retrofit Corn Lamp 5000K Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135408748 / 4058118175451 / 00046135408748
Weight per unit
1.444 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.51 (Each)
Resources
Images
 
 
LED36HIDR850MED - Small Image
 
LED36HIDR850MED - Large Image
Attachments
 
 
LED36HIDR850MED - Specification Sheet
Tech Bulletins
 
 
LED36HIDR850MED - Tech Bulletin
Other Links
 
 
LED36HIDR850MED - Other
 
LED36HIDR850MED - Other
 
LED36HIDR850MED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Style
Other
Dimensions and Weight
Size
3.43
Descriptions
Product Type
LED36HIDR850MED 4/CS 1/Sku
Long Description
OBS40874 36W LED HID Retrofit Corn Lamp 5000K Medium Base
Description
*DELISTED* 36W LED HID RETROFIT CORN LAMP - 5000K
extra long description
SYL LED36HIDR850MED/40874 LED36HIDR
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
Base
EX39 Exclusionary Mogul
lumens
5,200
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED36HIDR850MED/40874
GTIN
00046135408748
UPC
046135408748
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.444
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat