LED36HIDR8SC2MED - 36W Led Hid RPL 3K/4K/5K Med Base 5400LM

Sylvania

  • $59.84 (Each)
  • $59.84 (Each)

  • $239.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED36HIDR8SC2MED
Manufacturer
Sylvania
Manufacturer's Part Number
LED36HIDR8SC2MED/41009
Description
36W Led Hid RPL 3K/4K/5K Med Base 5400LM
36W Led Hidr CCT Selectable Lamp (3000K/4000K/5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410093 / 00046135410093
Weight per unit
1.444 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.84 (Each)
Standard Packaging
$239.36 (Per 4)
Resources
Images
 
 
LED36HIDR8SC2MED - Small Image
 
LED36HIDR8SC2MED - Large Image
Attachments
 
 
LED36HIDR8SC2MED - Specification Sheet
Tech Bulletins
 
 
LED36HIDR8SC2MED - Tech Bulletin
Other Links
 
 
LED36HIDR8SC2MED - Other
 
LED36HIDR8SC2MED - Other
 
LED36HIDR8SC2MED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36.00
Lamp Type
HIDR
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
3.35
Descriptions
Product Type
LED36HIDR8SC2MED 4/CS 1/Sku
extra long description
SYL LED36HIDR8SC2MED/41009 LED36HID
Long Description
36W LED HIDr CCT Selectable Lamp (3000K/4000K/5000K)
Description
36W LED HID RPL 3K/4K/5K MED BASE 5400LM
Additional Information
average life
50000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED36HIDR8SC2MED/41009
GTIN
00046135410093
UPC
046135410093
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.444
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat