LED4.5G25DIMF827 - 4.5W Led 625 27K 420LM

Ledvance LLC

  • $8.47 (Each)
  • $8.47 (Each)

  • $33.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED4.5G25DIMF827
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED4.5G25/DIM/F/827/GL/RP/7531
Description
4.5W Led 625 27K 420LM
Syl LED4.5G25/Dim/F/827/GL/RP/75317
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135753176 / 00046135753176
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Standard Packaging
$33.88 (Per 4)
Resources
Images
 
 
LED4.5G25DIMF827 - Large Image
 
LED4.5G25DIMF827 - Small Image
Other Links
 
 
LED4.5G25DIMF827 - Other
 
LED4.5G25DIMF827 - Other
Tech Bulletins
 
 
LED4.5G25DIMF827 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
G25
Lamp Type
LED G25
Voltage Rating
120.00
Wattage
4.50
Material, Color, and Finish
Style
GLOBE
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Size
3.15
Descriptions
Description
4.5W LED 625 27K 420LM
Product Type
LED4.5G25DIM/F827GLRP 4/CS 1/Sku
Long Description
SYL LED4.5G25/DIM/F/827/GL/RP/75317
Additional Information
Base
E26 Medium
average life
15000
Manufacturer Information
Manufacturers Part Number
LED4.5G25/DIM/F/827/GL/RP/7531
Brand
Ledvance LLC
sub brand
Ultra
GTIN
00046135753176
UPC
046135753176
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat