LED45HIDR850M0G - *Delisted* 45W Led Hid Retrofit Corn Lamp - 5000K

Sylvania

  • $66.92 (Each)
  • $66.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED45HIDR850M0G
Manufacturer
Sylvania
Manufacturer's Part Number
LED45HIDR850MOG/40862
Description
*Delisted* 45W Led Hid Retrofit Corn Lamp - 5000K
OBSR8SC2MOG 45W Led Hid Retrofit Corn Lamp 5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135408625 / 00046135408625
Weight per unit
1.581 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.92 (Each)
Resources
Images
 
 
LED45HIDR850M0G - Small Image
 
LED45HIDR850M0G - Large Image
Attachments
 
 
LED45HIDR850M0G - Specification Sheet
Tech Bulletins
 
 
LED45HIDR850M0G - Tech Bulletin
Other Links
 
 
LED45HIDR850M0G - Other
 
LED45HIDR850M0G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Style
Other
Dimensions and Weight
Size
3.43
Descriptions
Long Description
OBSR8SC2MOG 45W LED HID Retrofit Corn Lamp 5000K
Product Type
LED45HIDR850MOG 4/CS 1/Sku
extra long description
SYL LED45HIDR850MOG/40862 LED45HIDR
Description
*DELISTED* 45W LED HID RETROFIT CORN LAMP - 5000K
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
lumens
6,500
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED45HIDR850MOG/40862
GTIN
00046135408625
UPC
046135408625
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.581
Carton
1
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat