LED4B10CBENTDIM8 - Led4b10cbentdim822ving2b4

Sylvania

  • $3.28 (Each)
  • $3.28 (Each)

  • $52.48 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED4B10CBENTDIM8
Manufacturer
Sylvania
Manufacturer's Part Number
LED4B10CBENTDIM822VING2B4/4006
Description
Led4b10cbentdim822ving2b4
Led B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, Amber Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135400605 / 00046135400605
Weight per unit
0.0735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$52.48 (Per 16)
Standard Packaging
$3.28 (Each)
Resources
Images
 
 
LED4B10CBENTDIM8 - Small Image
 
LED4B10CBENTDIM8 - Large Image
Attachments
 
 
LED4B10CBENTDIM8 - Specification Sheet
Other Links
 
 
LED4B10CBENTDIM8 - Other
 
LED4B10CBENTDIM8 - Other
 
LED4B10CBENTDIM8 - Other
Tech Bulletins
 
 
LED4B10CBENTDIM8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
4.00
Shape
B10
Lamp Type
LED B10
Material, Color, and Finish
color rendering index (cri)
80
Style
B-shape
Dimensions and Weight
Size
1.38
Descriptions
Product Type
LED4B10CBENTDIM822VING2B4 16/CS 4/Sku
Description
LED4B10CBENTDIM822VING2B4
extra long description
SYL LED4B10CBENTDIM822VING2B4/40060
Long Description
LED B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, AMBER Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
360
Base
Candelabra
Manufacturer Information
Manufacturers Part Number
LED4B10CBENTDIM822VING2B4/4006
Brand
SYLVANIA
GTIN
00046135400605
UPC
046135400605
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.0735
Carton
16
Package
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat