LED4B10CBENTDIM9 - Led4b10cbentdim927cecglbl

Sylvania

  • $6.30 (Each)
  • $6.30 (Each)

  • $12.60 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED4B10CBENTDIM9
Manufacturer
Sylvania
Manufacturer's Part Number
LED4B10CBENTDIM927CECGLBL2/401
Description
Led4b10cbentdim927cecglbl
OBSBENTDIM927CL13YTLB Led B10, 4W, Dimmable, 90CRI, 320 Lumen, 2700K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135401855 / 00046135401855
Weight per unit
0.1164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Carton
$12.60 (Per 2)
Standard Packaging
$6.30 (Each)
Resources
Images
 
 
LED4B10CBENTDIM9 - Large Image
Attachments
 
 
LED4B10CBENTDIM9 - Specification Sheet
Tech Bulletins
 
 
LED4B10CBENTDIM9 - Tech Bulletin
Other Links
 
 
LED4B10CBENTDIM9 - Other
 
LED4B10CBENTDIM9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
4.00
Shape
B10
Lamp Type
LED B10
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Style
B-shape
Dimensions and Weight
Size
1.38
Descriptions
Product Type
LED4B10CBENTDIM927CECGLBL2 12/CS 2/Sku
Description
LED4B10CBENTDIM927CECGLBL
Long Description
OBSBENTDIM927CL13YTLB LED B10, 4W, Dimmable, 90CRI, 320 Lumen, 2700K, 15000 life
extra long description
SYL LED4B10CBENTDIM927CECGLBL2/4018
Additional Information
Voltage
120.00 V
average life
15000
lumens
320
Base
Candelabra
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED4B10CBENTDIM927CECGLBL2/401
Brand
SYLVANIA
sub brand
ULTRA HD
GTIN
00046135401855
UPC
046135401855
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.1164
Carton
2
Package
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat