LED5R20DIM83010Y - LED5R20DIM83010YVRP2 12/C

Ledvance LLC

  • $3.03 (Each)
  • $3.03 (Each)

  • $6.06 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5R20DIM83010Y
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED5R20/DIM/830/10YV/RP2/40339
Description
LED5R20DIM83010YVRP2 12/C
Led R20, 5W, Dimmable, 80CRI, 325 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135403392 / 00046135403392
Weight per unit
0.157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Carton
$6.06 (Per 2)
Standard Packaging
$3.03 (Each)
Resources
Images
 
 
LED5R20DIM83010Y - Large Image
 
LED5R20DIM83010Y - Small Image
Attachments
 
 
LED5R20DIM83010Y - Specification Sheet
Tech Bulletins
 
 
LED5R20DIM83010Y - Tech Bulletin
Other Links
 
 
LED5R20DIM83010Y - Other
 
LED5R20DIM83010Y - Other
 
LED5R20DIM83010Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
2.52
Descriptions
Description
LED5R20DIM83010YVRP2 12/C
Product Type
LED5R20DIM83010YVRP2 12/CS 2/Sku
extra long description
SYL LED5R20DIM83010YVRP2/40339 LED5
Long Description
LED R20, 5W, Dimmable, 80CRI, 325 Lumen, 3000K, 11000 life
Additional Information
average life
11000
beam angle
100
Voltage
120.00 V
lumens
325
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED5R20/DIM/830/10YV/RP2/40339
Brand
Ledvance LLC
GTIN
00046135403392
UPC
046135403392
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.157
Carton
2
Package
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat