LED5R20DIM930TLR - 5W Led R20 30K Dim 450LM

Sylvania

  • $4.36 (Each)
  • $4.36 (Each)

  • $26.16 (Per 6)
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
LED5R20DIM930TLR
Manufacturer
Sylvania
Manufacturer's Part Number
LED5R20DIM930TLRP2/40789
Description
5W Led R20 30K Dim 450LM
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 3000K, 15000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135407895 / 00046135407895
Weight per unit
0.1926 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.36 (Each)
Standard Packaging
$26.16 (Per 6)
Resources
Tech Bulletins
 
 
LED5R20DIM930TLR - Tech Bulletin
Other Links
 
 
LED5R20DIM930TLR - Other
 
LED5R20DIM930TLR - Other
 
LED5R20DIM930TLR - Other
Attachments
 
 
LED5R20DIM930TLR - Specification Sheet
Images
 
 
LED5R20DIM930TLR - Large Image
 
LED5R20DIM930TLR - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.00
Lamp Type
LED R20
Voltage Rating
120.00
Shape
R20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Style
R20-Shape
Dimensions and Weight
Size
2.52
Descriptions
Description
5W LED R20 30K DIM 450LM
Product Type
LED5.5R20DIM930TLRP2 12/CS 2/Sku
extra long description
SYL LED5.5R20DIM930TLRP2/40789 LED5
Long Description
LED Natural TruWave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 3000K, 15000 Life, Medium Base, Frosted Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
beam angle
105
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5R20DIM930TLRP2/40789
GTIN
00046135407895
UPC
046135407895
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.1926
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat