LED5ST19DIM827CE - LED5ST19DIM927CECGLRP 6/C

Sylvania

  • $7.18 (Each)
  • $7.18 (Each)

  • $43.08 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5ST19DIM827CE
Manufacturer
Sylvania
Manufacturer's Part Number
LED5ST19DIM827CECGLRP/40254
Description
LED5ST19DIM927CECGLRP 6/C
Syl LED5ST19DIM827CECGLRP/40254 Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135402548 / 00046135402548
Weight per unit
0.4513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$43.08 (Per 6)
Standard Packaging
$7.18 (Each)
Resources
Images
 
 
LED5ST19DIM827CE - Large Image
 
LED5ST19DIM827CE - Small Image
Attachments
 
 
LED5ST19DIM827CE - Specification Sheet
Other Links
 
 
LED5ST19DIM827CE - Other
 
LED5ST19DIM827CE - Other
Tech Bulletins
 
 
LED5ST19DIM827CE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED ST19
Shape
ST19
Material, Color, and Finish
color rendering index (cri)
90
color temperature
2700
Dimensions and Weight
Size
2.52
Descriptions
Product Type
LED5ST19DIM927CECGLRP 6/CS 1/Sku
Description
LED5ST19DIM927CECGLRP 6/C
Long Description
SYL LED5ST19DIM827CECGLRP/40254 LED
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5ST19DIM827CECGLRP/40254
sub brand
ULTRA HD
GTIN
00046135402548
UPC
046135402548
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4513
Carton
6
Package
1
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat