LED6.5ST19DIM822 - 6.5W Led VNTG ST19 22K 650LM

Ledvance LLC

  • $4.29 (Each)
  • $4.29 (Each)

  • $25.74 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6.5ST19DIM822
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED6.5ST19/DIM/822/VIN/G2/RP/7
Description
6.5W Led VNTG ST19 22K 650LM
Led ST19, 7W, Dimmable, 80CRI, 590 Lumen, 2175K, 15000 Life, E26 Medium Base, Amber Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135753534 / 00046135753534
Weight per unit
0.3817 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Standard Packaging
$25.74 (Per 6)
Resources
Images
 
 
LED6.5ST19DIM822 - Large Image
 
LED6.5ST19DIM822 - Small Image
 
Small Image - Small Image
Attachments
 
 
LED6.5ST19DIM822 - Specification Sheet
Other Links
 
 
LED6.5ST19DIM822 - Other
 
LED6.5ST19DIM822 - Other
 
LED6.5ST19DIM822 - Other
Tech Bulletins
 
 
LED6.5ST19DIM822 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
6.50
Lamp Type
LED ST19
Shape
ST19
Material, Color, and Finish
color temperature
2175
color rendering index (cri)
80
Dimensions and Weight
Size
2.52
Descriptions
Description
6.5W LED VNTG ST19 22K 650LM
Product Type
LED7ST19DIM822VING2RP 6/CS 1/Sku
extra long description
SYL LED7ST19DIM822VING2RP/75353 LED
Long Description
LED ST19, 7W, Dimmable, 80CRI, 590 Lumen, 2175K, 15000 Life, E26 Medium Base, AMBER Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
590
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED6.5ST19/DIM/822/VIN/G2/RP/7
GTIN
00046135753534
UPC
046135753534
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.3817
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat