LED6A19822VIN - 6W Led A19 22K Amber Finish

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6A19822VIN
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED6A19822VIN/77323
Description
6W Led A19 22K Amber Finish
OBS77323 Led A19, 6W 80CRI, 650 Lumen, 2200K, 15000 Life, Amber Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135773235 / 00046135773235
Weight per unit
0.1683 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED6A19822VIN - Small Image
 
LED6A19822VIN - Large Image
Attachments
 
 
LED6A19822VIN - Specification Sheet
Tech Bulletins
 
 
LED6A19822VIN - Tech Bulletin
Other Links
 
 
LED6A19822VIN - Other
 
LED6A19822VIN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6 W
Shape
A19
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
LED A19
Material, Color, and Finish
color temperature
2200 K
Style
A-shape
color rendering index (cri)
80 WTT
Color
WHITE GLOSS
Dimensions and Weight
Size
2.37 IN
Descriptions
Description
6W LED A19 22K AMBER FINISH
Product Type
LED6A19822VIN 6/CS 1/Sku
extra long description
SYL LED6A19822VIN/77323 LED6A19822V
Long Description
OBS77323 LED A19, 6W 80CRI, 650 Lumen, 2200K, 15000 life, amber finish
Additional Information
average life
15000 HR
lumens
650 lm
Base
78172005503
dimmable
No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED6A19822VIN/77323
sub brand
Ultra
GTIN
00046135773235
UPC
046135773235
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.1683
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED6A19822VIN.
Jump To:

Similar Items

Similar items are close alternatives to LED6A19822VIN, though they may not be 100% alike.

Syl LED6.5A19DIM822VING3B4/40063 Le
  • Our Part #: LED6.5A19DIM822V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED6.5A19DIM822VING3B4/40063
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 16 ($125.92) ·
LED6.5A19DIM822V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.87

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat