LED6A19F82710YVR - 6W Led A19 27K 450LM 11000HRS

Sylvania

  • $2.87 (Each)
  • $2.87 (Each)

  • $17.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6A19F82710YVR
Manufacturer
Sylvania
Manufacturer's Part Number
LED6A19F82710YVRP/74076
Description
6W Led A19 27K 450LM 11000HRS
Led A19 6W, 80CRI, 450 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135740763 / 00046135740763
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Standard Packaging
$17.22 (Per 6)
Resources
Attachments
 
 
LED6A19F82710YVR - Specification Sheet
Other Links
 
 
LED6A19F82710YVR - Other
 
LED6A19F82710YVR - Other
 
LED6A19F82710YVR - Other
Images
 
 
LED6A19F82710YVR - Small Image
 
LED6A19F82710YVR - Large Image
Tech Bulletins
 
 
LED6A19F82710YVR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
6.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
6W LED A19 27K 450LM 11000HRS
Product Type
LED6A19F82710YVRP 6/CS 1/Sku
extra long description
SYL LED6A19F82710YVRP/74076 LED6A19
Long Description
LED A19 6W, 80CRI, 450 Lumen, 2700K, 11000 life
Additional Information
average life
11000
Voltage
120.00 V
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED6A19F82710YVRP/74076
GTIN
00046135740763
UPC
046135740763
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.205
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat