LED6MR16DIM830F - 6W Led MR16 30K 450LM

Sylvania

  • $5.36 (Each)
  • $5.36 (Each)

  • $32.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6MR16DIM830F
Manufacturer
Sylvania
Manufacturer's Part Number
LED6MR16DIM830FL35GLRP/78239
Description
6W Led MR16 30K 450LM
Led MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135782398 / 00046135782398
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Standard Packaging
$32.16 (Per 6)
Resources
Other Links
 
 
LED6MR16DIM830F - Other
 
LED6MR16DIM830F - Other
 
LED6MR16DIM830F - Other
Attachments
 
 
LED6MR16DIM830F - Specification Sheet
Images
 
 
LED6MR16DIM830F - Large Image
Tech Bulletins
 
 
LED6MR16DIM830F - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12.00
Wattage
5.00
Lamp Type
LED MR16
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
82
Style
MR16 reflector
Dimensions and Weight
Size
1.97
Descriptions
Description
6W LED MR16 30K 450LM
Product Type
LED6MR16DIM830FL35GLRP 6/CS 1/Sku
extra long description
SYL LED6MR16DIM830FL35GLRP/78239 LE
Long Description
LED MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 life
Additional Information
Voltage
12.00 V
average life
25000
lumens
450
Base
GU5.3 Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED6MR16DIM830FL35GLRP/78239
GTIN
00046135782398
UPC
046135782398
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.185
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat