LED6PAR20830FL45 - 6W Led PAR20 30K 425LM 11000HRS

Sylvania

  • $3.23 (Each)
  • $3.23 (Each)

  • $19.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6PAR20830FL45
Manufacturer
Sylvania
Manufacturer's Part Number
LED4.5PAR20830FL4510YVRP2/7927
Description
6W Led PAR20 30K 425LM 11000HRS
Ledpar 20, 4.5W, 82CRI, 425 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135792793 / 4058118009312 / 00046135792793
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Standard Packaging
$19.38 (Per 6)
Resources
Images
 
 
LED6PAR20830FL45 - Small Image
 
LED6PAR20830FL45 - Large Image
Attachments
 
 
LED6PAR20830FL45 - Specification Sheet
Other Links
 
 
LED6PAR20830FL45 - Other
 
LED6PAR20830FL45 - Other
 
LED6PAR20830FL45 - Other
Tech Bulletins
 
 
LED6PAR20830FL45 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
4.50
Lamp Type
LED PAR20
Shape
PAR20
Material, Color, and Finish
color rendering index (cri)
82
Style
PAR20-shape
Dimensions and Weight
Size
2.48
Descriptions
Description
6W LED PAR20 30K 425LM 11000HRS
extra long description
SYL LED4.5PAR20830FL4510YVRP2/79279
Long Description
LEDPAR 20, 4.5W, 82CRI, 425 Lumen, 3000K, 11000 life
Product Type
LED4.5PAR20830FL4510YVRP2 12/CS 2/Sku
Additional Information
average life
11000
Voltage
120.00 V
lumens
425
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED4.5PAR20830FL4510YVRP2/7927
GTIN
00046135792793
UPC
046135792793
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat