LED6R20DIMH08270 - 6W Led R20 27K 525LM

Ledvance LLC

  • $6.39 (Each)
  • $6.39 (Each)

  • $38.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6R20DIMH08270
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED6R20/DIM/HO/827/G5/78062
Description
6W Led R20 27K 525LM
OBS78062 Led R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780622 / 00046135780622
Weight per unit
0.5067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.39 (Each)
Standard Packaging
$38.34 (Per 6)
Resources
Other Links
 
 
LED6R20DIMH08270 - Other
 
LED6R20DIMH08270 - Other
Tech Bulletins
 
 
LED6R20DIMH08270 - Tech Bulletin
Images
 
 
LED6R20DIMH08270 - Large Image
Attachments
 
 
LED6R20DIMH08270 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
6.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color rendering index (cri)
80
Style
R63-shape
Dimensions and Weight
Size
2.34
Descriptions
Description
6W LED R20 27K 525LM
extra long description
SYL LED6R20/DIM/HO/827/G5/78062 LED
Product Type
LED6R20DIMHO827G5 6/CS 1/Sku
Long Description
OBS78062 LED R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 life
Additional Information
average life
25000
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED6R20/DIM/HO/827/G5/78062
GTIN
00046135780622
UPC
046135780622
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.5067
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat