LED8.5A19F83510Y - 8.5W Led A19 35K 800LM

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5A19F83510Y
Manufacturer
Sylvania
Manufacturer's Part Number
79702
Description
8.5W Led A19 35K 800LM
LEDA19, 8.5W 80CRI, 800 Lumen, 3500K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135797026 / 00046135797026
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8.5A19F83510Y - Large Image
 
LED8.5A19F83510Y - Large Image
 
LED8.5A19F83510Y - Small Image
Attachments
 
 
LED8.5A19F83510Y - Specification Sheet
Tech Bulletins
 
 
LED8.5A19F83510Y - Tech Bulletin
Other Links
 
 
LED8.5A19F83510Y - Other
 
LED8.5A19F83510Y - Other
 
LED8.5A19F83510Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Voltage Rating
120.00
Wattage
8.50
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Length
4.33 in
Size
2.36
Descriptions
Description
8.5W LED A19 35K 800LM
Product Type
A19 LED Lamp
Short Description
A19 LED Lamp, 3500K, 8.5W, 120V
extra long description
SYL LED8.5A19F83510YVRP/79702 LED8.
Long Description
LEDA19, 8.5W 80CRI, 800 Lumen, 3500K, 11000 life
Additional Information
Brightness (Lumens)
800 lm
average life
11000 h
package quantity
6 CA;1 PK
Voltage
120.00 V
lumens
800
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
79702
Brand
SYLVANIA
GTIN
00046135797026
UPC
046135797026
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.2133 lb
Weight per each
0.2133
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Decorative Light Fixture
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat