LED8.5BR30DIM827 - *Discontinued* 8.5W Led BR30 27K 650LM

Ledvance LLC

  • $5.50 (Each)
  • $5.50 (Each)

  • $33.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5BR30DIM827
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED8.5BR30DIM827G4B/74758
Description
*Discontinued* 8.5W Led BR30 27K 650LM
Syl LED8.5BR30DIM827G4B/74758 LED8.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747588 / 00046135747588
Weight per unit
0.7831 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Carton
$33.00 (Per 6)
Standard Packaging
$5.50 (Each)
Resources
Attachments
 
 
LED8.5BR30DIM827 - Specification Sheet
Other Links
 
 
LED8.5BR30DIM827 - Other
 
LED8.5BR30DIM827 - Other
Images
 
 
LED8.5BR30DIM827 - Large Image
 
Small Image - Small Image
 
LED8.5BR30DIM827 - Small Image
Tech Bulletins
 
 
LED8.5BR30DIM827 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.50
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Size
3.74
Descriptions
Product Type
LED8.5BR30DIM827G4B 6/CS 1/Sku
Description
*DISCONTINUED* 8.5W LED BR30 27K 650LM
Long Description
SYL LED8.5BR30DIM827G4B/74758 LED8.
Additional Information
average life
15000
Base
E26 Medium
beam angle
110
dimmable
Yes
Manufacturer Information
Brand
LEDVANCE LTD./LTEE.
Manufacturers Part Number
LED8.5BR30DIM827G4B/74758
sub brand
Ultra
GTIN
00046135747588
UPC
046135747588
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.7831
Carton
6
Package
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat